Shop All V-Belts
Continental Contitech
6/B158 Banded V-Belt, 161" Outside Length, 3-31/32" Top Width, 6 Ribs
Mfr # 6/B158
Zoro # G5263260
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 6/B158
- Top Width 3-31/32"
- Number of Ribs 6
- Outside Length 161"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 6/B158
- Zoro # G5263260
- UPC # 037256136948
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 3-31/32" |
Outside Length | 161" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | Banded V-Belt |
Industry Number | 6/B158 |
Number of Ribs | 6 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 6 |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 140 Degrees F |
Base Industry Number (without number of ribs) | B158 |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Belt Section | B |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 6/B158, Number of Bands 6, Outside Length 161 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 3 31/32 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AK46 Aramax Xtra Duty V-Belt (AK46)
- MCGILL Camrol Crowned Metric Cam Follower, MCF 30 SB (MCF 30 SB)
- FESTO Push-In Fitting, Self-Sealing QSK-G1/4-8 (QSK-G1/4-8)
- NATIONAL Small Bore Metric Seals, 55X78X10-RLS35-S (55X78X10-RLS35-S)
- CONTINENTAL CONTITECH BX60 Cogged V-Belt, 63" Outside Length, 21/32" Top Width, 1 Ribs (BX60)
- CONTINENTAL CONTITECH BX108 Cogged V-Belt, 111" Outside Length, 21/32" Top Width, 1 Ribs (BX108)
- CONTINENTAL CONTITECH 2/3VX710 Banded Cogged V-Belt, 71" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX710)
- CONTINENTAL CONTITECH BX136 Cogged V-Belt, 139" Outside Length, 21/32" Top Width, 1 Ribs (BX136)
- CONTINENTAL CONTITECH 4L320 Cogged V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (4L320)
- CONTINENTAL CONTITECH 6/3VX560 Banded Cogged V-Belt, 56" Outside Length, 2-9/32" Top Width, 6 Ribs (6/3VX560)
- CONTINENTAL CONTITECH A55 Wrapped V-Belt, 57" Outside Length, 1/2" Top Width, 1 Ribs (A55)
- Continental Contitech V-Belts