Shop All V-Belts
Continental Contitech
6/B144 Banded V-Belt, 147" Outside Length, 3-31/32" Top Width, 6 Ribs
Mfr # 6/B144
Zoro # G5242489
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 6/B144
- Top Width 3-31/32"
- Number of Ribs 6
- Outside Length 147"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 6/B144
- Zoro # G5242489
- UPC # 037256136924
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 3-31/32" |
Outside Length | 147" |
Belt Trade Size | B |
Details
Item | Banded V-Belt |
V-Belt Section | B |
Industry Number | 6/B144 |
Number of Ribs | 6 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 6 |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Base Industry Number (without number of ribs) | B144 |
Belt Section | B |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 6/B144, Number of Bands 6, Outside Length 147 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 3 31/32 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Shock Absorber DYSC-8-8-Y1F (DYSC-8-8-Y1F)
- ELESA Oil level sight glass, HRT.15-26 (HRT.)
- DODGE Raptor Couplings, RAPTOR 4HSB 1-5/8" (RAPTOR 4HSB 1-5/8")
- INTERSTATE PNEUMATICS 3/8 Inch NPT Male Brass Nipple - 2 Inch Extension (FA616LN)
- CONTINENTAL CONTITECH 2/3VX400 Banded Cogged V-Belt, 40" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX400)
- CONTINENTAL CONTITECH 3L350 Cut Edge V-Belt, 35" Outside Length, 3/8" Top Width, 1 Ribs (3L350)
- CONTINENTAL CONTITECH 3L190 Cut Edge V-Belt, 19" Outside Length, 3/8" Top Width, 1 Ribs (3L190)
- CONTINENTAL CONTITECH A48 Wrapped V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (A48)
- CONTINENTAL CONTITECH 3/3VX530 Banded Cogged V-Belt, 53" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX530)
- CONTINENTAL CONTITECH B87 Wrapped V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (B87)
- D&D 133" Outside Length, 1/2" Top Width, 1 Ribs (4LK1330)
- Continental Contitech Power Transmission Belts