Shop All V-Belts
Continental Contitech
6/B140 Banded V-Belt, 143" Outside Length, 3-31/32" Top Width, 6 Ribs
Mfr # 6/B140
Zoro # G5215959
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 6/B140
- Top Width 3-31/32"
- Number of Ribs 6
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # 6/B140
- Zoro # G5215959
- UPC # 037256334146
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 3-31/32" |
Outside Length | 143" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | Banded V-Belt |
Industry Number | 6/B140 |
Number of Ribs | 6 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Edge Construction | Wrapped |
Minimum Operating Temperature | -40 Degrees F |
Base Industry Number (without number of ribs) | B140 |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 140 Degrees F |
Reinforcing Cord Material | Polyester |
Number of Bands | 6 |
Belt Section | B |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 6/B140, Number of Bands 6, Outside Length 143 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 3 31/32 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #6540 04-00, Union Tee, 1/4" OD (6540 04-00)
- LINCOLN LUBRICATION HD HyDriveaulic Coupler (5845)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod (400532)
- SPEEDAIRE Auto Drain Valve, 115V, 1.2 gpm (38XT31)
- CONTINENTAL CONTITECH 4L240 Cogged V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (4L240)
- CONTINENTAL CONTITECH B160 Wrapped V-Belt, 163" Outside Length, 21/32" Top Width, 1 Ribs (B160)
- CONTINENTAL CONTITECH BX60 Cogged V-Belt, 63" Outside Length, 21/32" Top Width, 1 Ribs (BX60)
- CONTINENTAL CONTITECH 5L450 Cogged V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (5L450)
- CONTINENTAL CONTITECH A24 Wrapped V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (A24)
- CONTINENTAL CONTITECH 5/3VX560 Banded Cogged V-Belt, 56" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX560)
- CONTINENTAL CONTITECH AX77 Cogged V-Belt, 79" Outside Length, 1/2" Top Width, 1 Ribs (AX77)
- Continental Contitech Power Transmission Belts