Shop All V-Belts
Continental Contitech
6/B136 Banded V-Belt, 139" Outside Length, 3-31/32" Top Width, 6 Ribs
Mfr # 6/B136
Zoro # G5176783
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 6/B136
- Number of Ribs 6
- Top Width 3-31/32"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 6/B136
- Zoro # G5176783
- UPC # 037256136917
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 3-31/32" |
Outside Length | 139" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | Banded V-Belt |
Industry Number | 6/B136 |
Number of Ribs | 6 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 6 |
Edge Construction | Wrapped |
Maximum Operating Temperature | 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Base Industry Number (without number of ribs) | B136 |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Belt Section | B |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 6/B136, Number of Bands 6, Outside Length 139 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 3 31/32 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (1.50DXPSR02.00)
- DDS Shaft Seal, 60mm I. D., 85mm O. D., 10mm W (608510SA)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 720mm L - 8MGT-720-36 (360G8M720)
- POWERFLITE 5L490 49" Outside Length, 21/32" Top Width, 1 Ribs (5L490-2)
- CONTINENTAL CONTITECH 4L350 Cogged V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (4L350)
- CONTINENTAL CONTITECH 2/BX50 Banded Cogged V-Belt, 53" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX50)
- CONTINENTAL CONTITECH A120 Wrapped V-Belt, 122" Outside Length, 1/2" Top Width, 1 Ribs (A120)
- CONTINENTAL CONTITECH 5VX930 Cogged V-Belt, 93" Outside Length, 5/8" Top Width, 1 Ribs (5VX930)
- CONTINENTAL CONTITECH B38 Wrapped V-Belt, 41" Outside Length, 21/32" Top Width, 1 Ribs (B38)
- CONTINENTAL CONTITECH 5L490 Cogged V-Belt, 49" Outside Length, 21/32" Top Width, 1 Ribs (5L490)
- D&D 71" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B68)
- Continental Contitech Power Transmission Belts