Shop All V-Belts
Continental Contitech
6/3VX800 Banded Cogged V-Belt, 80" Outside Length, 2-9/32" Top Width, 6 Ribs
Mfr # 6/3VX800
Zoro # G6267788
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 6/3VX800
- Top Width 2-9/32"
- Number of Ribs 6
- Outside Length 80"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 6/3VX800
- Zoro # G6267788
- UPC # 037256135057
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 2-9/32" |
Outside Length | 80" |
Belt Trade Size | 3VX |
Details
Item | Banded Cogged V-Belt |
V-Belt Section | 3VX |
Industry Number | 6/3VX800 |
Number of Ribs | 6 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Raw Edge |
Belt Material | Polybutadiene |
Base Industry Number (without number of ribs) | 3VX800 |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 6 |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 230 Degrees F |
Belt Section | 3VX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 6/3VX800, Number of Bands 6, Outside Length 80 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 2 9/32 in, Belt Trade Size 3VX, V-Belt Type Banded, Cogged, Wedge, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Dryer, 100 cfm, Max. 25 HP (435Y07)
- DIXON Agricultural Poppet Coupler1/2", NPTF1/2" (4AGF4-PV)
- STANLEY ENGINEERED FASTENING Nosepiece, For All POP(R) Riveter Tools, Type: 5/32" (PRN514)
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-34A)
- CONTINENTAL CONTITECH 4/3VX1000 Banded Cogged V-Belt, 100" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX1000)
- CONTINENTAL CONTITECH 5VX750 Cogged V-Belt, 75" Outside Length, 5/8" Top Width, 1 Ribs (5VX750)
- CONTINENTAL CONTITECH B31 Wrapped V-Belt, 34" Outside Length, 21/32" Top Width, 1 Ribs (B31)
- CONTINENTAL CONTITECH B150 Wrapped V-Belt, 153" Outside Length, 21/32" Top Width, 1 Ribs (B150)
- CONTINENTAL CONTITECH 5V1400 Wrapped V-Belt, 140" Outside Length, 5/8" Top Width, 1 Ribs (5V1400)
- CONTINENTAL CONTITECH B87 Wrapped V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (B87)
- CARLISLE CP160 Super Blue Ribbon V-Belt (CP160)
- Continental Contitech V-Belts