Shop All V-Belts
Continental Contitech
5L820 Cogged V-Belt, 82" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L820
Zoro # G5169652
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L820
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 82"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 5L820
- Zoro # G5169652
- UPC # 037256057649
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 82" |
Belt Trade Size | 5L |
Details
Item | Cogged V-Belt |
V-Belt Section | 5L |
Industry Number | 5L820 |
Number of Ribs | 1 |
Thickness | 25/64" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Number of Bands | 1 |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 140 Degrees F |
Thickness (Nominal) | 3/8 in |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Minimum Operating Temperature | -40 Degrees F |
Belt Section | 5L |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 5L820, Number of Bands 1, Outside Length 82 in, Reinforcing Cord Material Polyester, Thickness 0.391 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, LH Thread, 1"x14, Steel, Number of Pieces: 1 (TCL-16-14-F-LH)
- SKF Single Row Ball Bearing, Shielded (6304-2Z C3 HT51)
- CAMOZZI Filter, Mc Series NPT (MC104-F00TF)
- TIMKEN TRB Thrust Stamped Race, T151-904A1 (T151-904A1)
- CONTINENTAL CONTITECH AX29 Cogged V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (AX29)
- CONTINENTAL CONTITECH B92 Wrapped V-Belt, 95" Outside Length, 21/32" Top Width, 1 Ribs (B92)
- CONTINENTAL CONTITECH AX51 Cogged V-Belt, 53" Outside Length, 1/2" Top Width, 1 Ribs (AX51)
- CONTINENTAL CONTITECH 3/3VX710 Banded Cogged V-Belt, 71" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX710)
- CONTINENTAL CONTITECH 3VX265 Cogged V-Belt, 26-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX265)
- CONTINENTAL CONTITECH BX108 Cogged V-Belt, 111" Outside Length, 21/32" Top Width, 1 Ribs (BX108)
- BANDO Duraflex Vc Polyurethane, Vc6X470 (VC6X470)
- Continental Contitech Power Transmission Belts