Shop All V-Belts
Continental Contitech
5L560 Cogged V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L560
Zoro # G5279972
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L560
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 5L560
- Zoro # G5279972
- UPC # 037256057366
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 56" |
Belt Trade Size | 5L |
Details
V-Belt Section | 5L |
Item | Cogged V-Belt |
Industry Number | 5L560 |
Number of Ribs | 1 |
Thickness | 25/64" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Thickness (Nominal) | 3/8 in |
Maximum Operating Temperature | 140 Degrees F |
Number of Bands | 1 |
Edge Construction | Raw Edge |
Minimum Operating Temperature | -40 Degrees F |
Belt Section | 5L |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 5L560, Number of Bands 1, Outside Length 56 in, Reinforcing Cord Material Polyester, Thickness 0.391 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 1/4" x 35 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (4435 OLP)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 150 psi (SA12-1A150)
- PORTER-CABLE Electric No-Oil Compressor, Portabl, 1.5HP (PXCMF220VW)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1/2, PK3 (EP162008)
- CONTINENTAL CONTITECH A30 Wrapped V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (A30)
- CONTINENTAL CONTITECH AX86 Cogged V-Belt, 88" Outside Length, 1/2" Top Width, 1 Ribs (AX86)
- CONTINENTAL CONTITECH 10X730 AUTO V-BELT (10X730)
- CONTINENTAL CONTITECH A47 Wrapped V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (A47)
- CONTINENTAL CONTITECH 3/5VX670 Banded Cogged V-Belt, 67" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX670)
- CONTINENTAL CONTITECH 5VX590 Cogged V-Belt, 59" Outside Length, 5/8" Top Width, 1 Ribs (5VX590)
- BESTORQ 344K15 Micro V Belt, 34.4 in Pitch Length, 2.1 in Top Width, 15 Ribs (344K15)
- Continental Contitech Power Transmission Belts