Shop All V-Belts
Continental Contitech
5L500 Cogged V-Belt, 50" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L500
Zoro # G5181747
original price:
$14.05
10% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L500
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 5L500
- Zoro # G5181747
- UPC # 037256057304
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 50" |
Belt Trade Size | 5L |
Details
V-Belt Section | 5L |
Item | Cogged V-Belt |
Industry Number | 5L500 |
Number of Ribs | 1 |
Thickness | 25/64" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Maximum Operating Temperature | 165 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Thickness (Nominal) | 3/8 in |
Edge Construction | Raw Edge |
Number of Bands | 1 |
Belt Section | 5L |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 5L500, Number of Bands 1, Outside Length 50 in, Reinforcing Cord Material Polyester, Thickness 0.391 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 165 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Coiled Air Hose, 1/4" ID x 20 ft., Hose Color: Red (TT-14-25-R-RS)
- CONTINENTAL CONTITECH 6/B144 Banded V-Belt, 147" Outside Length, 3-31/32" Top Width, 6 Ribs (6/B144)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 19mm (L09519MM)
- CONCENTRIC INTERNATIONAL Gear Pump, 2 Stage, 3600 RPM, 22 GPM (1080085)
- CONTINENTAL CONTITECH 4/B148 Banded V-Belt, 151" Outside Length, 2-41/64" Top Width, 4 Ribs (4/B148)
- CONTINENTAL CONTITECH B160 Wrapped V-Belt, 163" Outside Length, 21/32" Top Width, 1 Ribs (B160)
- CONTINENTAL CONTITECH A55 Wrapped V-Belt, 57" Outside Length, 1/2" Top Width, 1 Ribs (A55)
- CONTINENTAL CONTITECH BX74 Cogged V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (BX74)
- CONTINENTAL CONTITECH AX56 Cogged V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (AX56)
- CONTINENTAL CONTITECH AX55 Cogged V-Belt, 57" Outside Length, 1/2" Top Width, 1 Ribs (AX55)
- PIX V-Belt, Cogged 3/8 X 30 (3VX300)
- Continental Contitech V-Belts