Shop All V-Belts
Continental Contitech
5L490 Cogged V-Belt, 49" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L490
Zoro # G5285889
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L490
- Number of Ribs 1
- Top Width 21/32"
- Thickness 25/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 5L490
- Zoro # G5285889
- UPC # 037256057298
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 49" |
Belt Trade Size | 5L |
Details
V-Belt Section | 5L |
Item | Cogged V-Belt |
Industry Number | 5L490 |
Number of Ribs | 1 |
Thickness | 25/64" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Number of Bands | 1 |
Minimum Operating Temperature | -40 Degrees F |
Thickness (Nominal) | 3/8 in |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Edge Construction | Raw Edge |
Maximum Operating Temperature | 140 Degrees F |
Belt Section | 5L |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 5L490, Number of Bands 1, Outside Length 49 in, Reinforcing Cord Material Polyester, Thickness 0.391 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Pitch Pulley, 1-5/8"Fixed Bore, 6.5"O.D. (2VP65-1-5/8)
- ENERPAC Intake Filter (DC9178118)
- SMC Vacuum Water Separator, 1/4 In (AMJ3000-N02B)
- REELCRAFT Reel, Welding Cable (WC7000)
- CONTINENTAL CONTITECH 5VX530 Cogged V-Belt, 53" Outside Length, 5/8" Top Width, 1 Ribs (5VX530)
- CONTINENTAL CONTITECH A96 Wrapped V-Belt, 98" Outside Length, 1/2" Top Width, 1 Ribs (A96)
- CONTINENTAL CONTITECH B48 Wrapped V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (B48)
- CONTINENTAL CONTITECH 6/3VX560 Banded Cogged V-Belt, 56" Outside Length, 2-9/32" Top Width, 6 Ribs (6/3VX560)
- CONTINENTAL CONTITECH 2/BX90 Banded Cogged V-Belt, 93" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX90)
- CONTINENTAL CONTITECH 5VX900 Cogged V-Belt, 90" Outside Length, 5/8" Top Width, 1 Ribs (5VX900)
- DAYTON B190 V-Belt, 193" Outside Length, 21/32" Top Width, 1 Ribs (6L222)
- Continental Contitech V-Belts