Shop All V-Belts
Continental Contitech
5L450 Cogged V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L450
Zoro # G5267707
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L450
- Number of Ribs 1
- Top Width 21/32"
- Thickness 25/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 5L450
- Zoro # G5267707
- UPC # 037256057250
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 45" |
Belt Trade Size | 5L |
Details
Item | Cogged V-Belt |
V-Belt Section | 5L |
Industry Number | 5L450 |
Number of Ribs | 1 |
Thickness | 25/64" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Number of Bands | 1 |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Raw Edge |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 140 Degrees F |
Thickness (Nominal) | 3/8 in |
Belt Material | Polybutadiene |
Belt Section | 5L |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 5L450, Number of Bands 1, Outside Length 45 in, Reinforcing Cord Material Polyester, Thickness 0.391 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F724-60-B5-G)
- BANDO Mxl Timing Belt, 125Mxl12.7G (125MXL12.7G)
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 30 # of Teeth (25B30)
- CRC Grease 14Oz (SL3121)
- CONTINENTAL CONTITECH 3/3VX1180 Banded Cogged V-Belt, 118" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX1180)
- CONTINENTAL CONTITECH BX99 Cogged V-Belt, 102" Outside Length, 21/32" Top Width, 1 Ribs (BX99)
- CONTINENTAL CONTITECH 3/BX93 Banded Cogged V-Belt, 96" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX93)
- CONTINENTAL CONTITECH AX59 Cogged V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (AX59)
- CONTINENTAL CONTITECH 3/B148 Banded V-Belt, 151" Outside Length, 1-63/64" Top Width, 3 Ribs (3/B148)
- CONTINENTAL CONTITECH 2/3VX710 Banded Cogged V-Belt, 71" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX710)
- DURA-ULTIMATE WEDGE VBelt, 8VK, 1 x 450in OC (8VK4500)
- Continental Contitech Power Transmission Belts