Shop All V-Belts
Continental Contitech
5L440 Cogged V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L440
Zoro # G5166520
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L440
- Number of Ribs 1
- Top Width 21/32"
- Thickness 25/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 5L440
- Zoro # G5166520
- UPC # 037256057243
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 44" |
Belt Trade Size | 5L |
Details
Item | Cogged V-Belt |
V-Belt Section | 5L |
Industry Number | 5L440 |
Number of Ribs | 1 |
Thickness | 25/64" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Reinforcing Cord Material | Polyester |
Number of Bands | 1 |
Belt Material | Polybutadiene |
Edge Construction | Raw Edge |
Minimum Operating Temperature | -40 Degrees F |
Thickness (Nominal) | 3/8 in |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 140 Degrees F |
Belt Section | 5L |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 5L440, Number of Bands 1, Outside Length 44 in, Reinforcing Cord Material Polyester, Thickness 0.391 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 7.00" OD (CA0700X075KW)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 4 Groove 4.12" OD (3V4124)
- COILHOSE PNEUMATICS Nylon Coil 1/4" ID x Swivel (CO N14-25A)
- GATES 1118 mm Outside Length, 17 mm Top Width, 1 Ribs (5L440K)
- CONTINENTAL CONTITECH 4L390 Cogged V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (4L390)
- CONTINENTAL CONTITECH 10X825 Auto V-Belt V-Belts, 10X825 (10X825)
- CONTINENTAL CONTITECH AX52 Cogged V-Belt, 54" Outside Length, 1/2" Top Width, 1 Ribs (AX52)
- CONTINENTAL CONTITECH A36 Wrapped V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (A36)
- CONTINENTAL CONTITECH 3V375 Wrapped V-Belt, 37-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V375)
- CONTINENTAL CONTITECH 4L290 Cogged V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (4L290)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1157mm (SPA1157)
- Continental Contitech Power Transmission Belts