Shop All V-Belts
Continental Contitech
5L420 Cogged V-Belt, 42" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L420
Zoro # G5229773
original price:
$12.45
10% off
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L420
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # 5L420
- Zoro # G5229773
- UPC # 037256057229
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 42" |
Belt Trade Size | 5L |
Details
V-Belt Section | 5L |
Item | Cogged V-Belt |
Industry Number | 5L420 |
Number of Ribs | 1 |
Thickness | 25/64" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Thickness (Nominal) | 3/8 in |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 1 |
Edge Construction | Raw Edge |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Belt Section | 5L |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 5L420, Number of Bands 1, Outside Length 42 in, Reinforcing Cord Material Polyester, Thickness 0.391 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start Belt Drive Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (6K376)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1400mm (SPB1400)
- CONTINENTAL 1/2" x 10' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZG05030-10-31)
- STEELMAN 3/8" ID Reusable Barbed Brass Pneumatic Hose Fitting (RF0604-IND)
- CONTINENTAL CONTITECH 2/C120 Banded V-Belt, 124" Outside Length, 1-49/64" Top Width, 2 Ribs (2/C120)
- CONTINENTAL CONTITECH 4/5V2000 Banded V-Belt, 200" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5V2000)
- CONTINENTAL CONTITECH 2/5VX600 Banded Cogged V-Belt, 60" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX600)
- CONTINENTAL CONTITECH BX51 Cogged V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (BX51)
- CONTINENTAL CONTITECH 3VX1060 Cogged V-Belt, 106" Outside Length, 3/8" Top Width, 1 Ribs (3VX1060)
- CONTINENTAL CONTITECH 10X1125 AUTO V-BELT (10X1125)
- CONTINENTAL CONTITECH BX75 Cogged V-Belt, 78" Outside Length, 21/32" Top Width, 1 Ribs (BX75)
- Continental Contitech V-Belts