Shop All V-Belts
Continental Contitech
5L360 Cogged V-Belt, 36" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L360
Zoro # G5166870
original price:
$8.39
10% off
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L360
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # 5L360
- Zoro # G5166870
- UPC # 037256057151
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 36" |
Belt Trade Size | 5L |
Details
V-Belt Section | 5L |
Item | Cogged V-Belt |
Industry Number | 5L360 |
Number of Ribs | 1 |
Thickness | 25/64" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Thickness (Nominal) | 3/8 in |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Maximum Operating Temperature | 140 Degrees F |
Number of Bands | 1 |
Belt Section | 5L |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 5L360, Number of Bands 1, Outside Length 36 in, Reinforcing Cord Material Polyester, Thickness 0.391 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L370 V-Belt, 37" Outside Length, 21/32" Top Width, 1 Ribs (5L370)
- MILTON A Style Safety Coupler, 1/4" FNPT (S-99773)
- SMC PU Tubing, OD 8mm, ID 5mm, 20m/Roll, Blue (TU0805BU-20)
- BANDO TimingBelt, Synchro-Link, Neoprene, 510H100 (510H100G)
- CONTINENTAL CONTITECH A96 Wrapped V-Belt, 98" Outside Length, 1/2" Top Width, 1 Ribs (A96)
- CONTINENTAL CONTITECH B71 Wrapped V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs (B71)
- CONTINENTAL CONTITECH 3V400 Wrapped V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs (3V400)
- CONTINENTAL CONTITECH B96 Wrapped V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (B96)
- CONTINENTAL CONTITECH A75 Wrapped V-Belt, 77" Outside Length, 1/2" Top Width, 1 Ribs (A75)
- CONTINENTAL CONTITECH 13X860 Auto V-Belt V-Belts, 13X860 (13X860)
- D&D 2950mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2950)
- Continental Contitech Power Transmission Belts