Shop All V-Belts
Continental Contitech
5L320 Cogged V-Belt, 32" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L320
Zoro # G5223957
original price:
$11.09
9% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L320
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 5L320
- Zoro # G5223957
- UPC # 037256057106
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 32" |
Belt Trade Size | 5L |
Details
Item | Cogged V-Belt |
V-Belt Section | 5L |
Industry Number | 5L320 |
Number of Ribs | 1 |
Thickness | 25/64" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Thickness (Nominal) | 3/8 in |
Maximum Operating Temperature | 140 Degrees F |
Number of Bands | 1 |
Edge Construction | Raw Edge |
Belt Section | 5L |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 5L320, Number of Bands 1, Outside Length 32 in, Reinforcing Cord Material Polyester, Thickness 0.391 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER AZ10, Return Line, 10 micron (ZX-AZ10)
- SPEEDAIRE Straight Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFJ8)
- KINGFISHER Grease Fitting, 1/8-28, PK10 (3ANZ4)
- SKF SKF 6307 2RS1/C3, Single Row Ball Bearings (6307 2RS1/C3)
- CONTINENTAL CONTITECH AX67 Cogged V-Belt, 69" Outside Length, 1/2" Top Width, 1 Ribs (AX67)
- CONTINENTAL CONTITECH BX36 Cogged V-Belt, 39" Outside Length, 21/32" Top Width, 1 Ribs (BX36)
- CONTINENTAL CONTITECH 5VX810 Cogged V-Belt, 81" Outside Length, 5/8" Top Width, 1 Ribs (5VX810)
- CONTINENTAL CONTITECH 13X930 AUTO V-BELT (13X930)
- CONTINENTAL CONTITECH BX89 Cogged V-Belt, 92" Outside Length, 21/32" Top Width, 1 Ribs (BX89)
- CONTINENTAL CONTITECH 4L210 Cogged V-Belt, 21" Outside Length, 1/2" Top Width, 1 Ribs (4L210)
- D&D 170" Outside Length, 2/3" Top Width, 1 Ribs (B167)
- Continental Contitech V-Belts