Shop All V-Belts
Continental Contitech
5L310 Cogged V-Belt, 31" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L310
Zoro # G5295512
original price:
$11.79
5% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L310
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 5L310
- Zoro # G5295512
- UPC # 037256057090
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 31" |
Belt Trade Size | 5L |
Details
V-Belt Section | 5L |
Item | Cogged V-Belt |
Industry Number | 5L310 |
Number of Ribs | 1 |
Thickness | 25/64" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Thickness (Nominal) | 3/8 in |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Edge Construction | Raw Edge |
Number of Bands | 1 |
Maximum Operating Temperature | 140 Degrees F |
Belt Section | 5L |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 5L310, Number of Bands 1, Outside Length 31 in, Reinforcing Cord Material Polyester, Thickness 0.391 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN INDUSTRIAL Lincoln Industrial 83753 Retractable Air Hose Reel - 0.3 8 in. x 50 ft. (LNI-83753)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B5015H)
- TIMKEN Radial Bearing, Double Shield, 17mm Bore (203KDD)
- BRENNAN INDUSTRIES Hydraulic Adapter 5/8" Male Jic X 1/2" Male Pipe, 90 deg Elbow (2501-10-08-FG)
- CONTINENTAL CONTITECH AX39 Cogged V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (AX39)
- CONTINENTAL CONTITECH 2L160 Cut Edge V-Belt, 16" Outside Length, 1/4" Top Width, 1 Ribs (2L160)
- CONTINENTAL CONTITECH 3V375 Wrapped V-Belt, 37-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V375)
- CONTINENTAL CONTITECH 4/3VX850 Banded Cogged V-Belt, 85" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX850)
- CONTINENTAL CONTITECH 5VX900 Cogged V-Belt, 90" Outside Length, 5/8" Top Width, 1 Ribs (5VX900)
- CONTINENTAL CONTITECH AX79 Cogged V-Belt, 81" Outside Length, 1/2" Top Width, 1 Ribs (AX79)
- D&D 140" Outside Length, 3/8" Top Width, 1 Ribs (3V1400)
- Continental Contitech V-Belts