Shop All V-Belts
Continental Contitech
5/BX65 Banded Cogged V-Belt, 68" Outside Length, 3-19/64" Top Width, 5 Ribs
Mfr # 5/BX65
Zoro # G6565120
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number 5/BX65
- Number of Ribs 5
- Top Width 3-19/64"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 5/BX65
- Zoro # G6565120
- UPC # 037256049286
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 3-19/64" |
Outside Length | 68" |
Belt Trade Size | BX |
Details
Item | Banded Cogged V-Belt |
V-Belt Section | BX |
Industry Number | 5/BX65 |
Number of Ribs | 5 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Base Industry Number (without number of ribs) | BX65 |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Raw Edge |
Maximum Operating Temperature | 230 Degrees F |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 5 |
Belt Section | BX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 5/BX65, Number of Bands 5, Outside Length 68 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 3 19/64 in, Belt Trade Size BX, V-Belt Type Banded, Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 48 Frame (5KC36LN26)
- FAG BEARINGS FAG 30216A, Tapered Roller Bearings 120Mm 220Mm (30216A)
- SPEEDAIRE Spent Mandrel Bottle (42VA77)
- DIXON Boss Ground Joint Stem Steel, 1" (GB11)
- CONTINENTAL CONTITECH 4/BX51 Banded Cogged V-Belt, 54" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX51)
- CONTINENTAL CONTITECH A29 Wrapped V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (A29)
- CONTINENTAL CONTITECH BX81 Cogged V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs (BX81)
- CONTINENTAL CONTITECH A42 Wrapped V-Belt, 44" Outside Length, 1/2" Top Width, 1 Ribs (A42)
- CONTINENTAL CONTITECH B26 Wrapped V-Belt, 29" Outside Length, 21/32" Top Width, 1 Ribs (B26)
- CONTINENTAL CONTITECH AX37 Cogged V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (AX37)
- PIX V-Belt, Variable Speed 2-3/4 X 91 (4430V910)
- Continental Contitech V-Belts