Shop All V-Belts
Continental Contitech
5/B148 Banded V-Belt, 151" Outside Length, 3-19/64" Top Width, 5 Ribs
Mfr # 5/B148
Zoro # G5259289
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 5/B148
- Top Width 3-19/64"
- Number of Ribs 5
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 5/B148
- Zoro # G5259289
- UPC # 037256050800
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 3-19/64" |
Outside Length | 151" |
Belt Trade Size | B |
Details
Item | Banded V-Belt |
V-Belt Section | B |
Industry Number | 5/B148 |
Number of Ribs | 5 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 140 Degrees F |
Edge Construction | Wrapped |
Number of Bands | 5 |
Base Industry Number (without number of ribs) | B148 |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Belt Section | B |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 5/B148, Number of Bands 5, Outside Length 151 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 3 19/64 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- DEUBLIN Union 1/2 NPT RH (157-000-001)
- 3M Spacer 30630, 13.4 ODx10.01 IDx3.2 Thick, 1 Per Poly Bag 1/pk (30630)
- ZORO SELECT QD Bushing, Series SDS, Bore 28mm (SDS28MM)
- CONTINENTAL CONTITECH A30 Wrapped V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (A30)
- CONTINENTAL CONTITECH AX112 Cogged V-Belt, 114" Outside Length, 1/2" Top Width, 1 Ribs (AX112)
- CONTINENTAL CONTITECH A32 Wrapped V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (A32)
- CONTINENTAL CONTITECH B92 Wrapped V-Belt, 95" Outside Length, 21/32" Top Width, 1 Ribs (B92)
- CONTINENTAL CONTITECH 4/3VX750 Banded Cogged V-Belt, 75" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX750)
- CONTINENTAL CONTITECH 5V1600 Wrapped V-Belt, 160" Outside Length, 5/8" Top Width, 1 Ribs (5V1600)
- MASTER DRIVE INC Classical Cogged "AX" V-Belt, AX56 (AX56SEL)
- Continental Contitech V-Belts