Shop All V-Belts
Continental Contitech
5/3VX710 Banded Cogged V-Belt, 71" Outside Length, 1-29/32" Top Width, 5 Ribs
Mfr # 5/3VX710
Zoro # G6302587
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 5/3VX710
- Number of Ribs 5
- Top Width 1-29/32"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 5/3VX710
- Zoro # G6302587
- UPC # 037256040016
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-29/32" |
Outside Length | 71" |
Belt Trade Size | 3VX |
Details
Item | Banded Cogged V-Belt |
V-Belt Section | 3VX |
Industry Number | 5/3VX710 |
Number of Ribs | 5 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Base Industry Number (without number of ribs) | 3VX710 |
Belt Material | Polybutadiene |
Edge Construction | Raw Edge |
Maximum Operating Temperature | 230 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Number of Bands | 5 |
Belt Section | 3VX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 5/3VX710, Number of Bands 5, Outside Length 71 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1 29/32 in, Belt Trade Size 3VX, V-Belt Type Banded, Cogged, Wedge, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Flat Cylinder DZH-40-250-PPV-A (DZH-40-250-PPV-A)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (3FCW8)
- ELESA Oil level sight glass, HCFE.15-1/2-EX (HCFE-EX)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (90X140X12 CRWA1 R)
- CONTINENTAL CONTITECH BX84 Cogged V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (BX84)
- CONTINENTAL CONTITECH 5V850 Wrapped V-Belt, 85" Outside Length, 5/8" Top Width, 1 Ribs (5V850)
- CONTINENTAL CONTITECH BX35 Cogged V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs (BX35)
- CONTINENTAL CONTITECH 3/5VX560 Banded Cogged V-Belt, 56" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX560)
- CONTINENTAL CONTITECH 4/B136 Banded V-Belt, 139" Outside Length, 2-41/64" Top Width, 4 Ribs (4/B136)
- CONTINENTAL CONTITECH 5VX800 Cogged V-Belt, 80" Outside Length, 5/8" Top Width, 1 Ribs (5VX800)
- PIX V-Belt, Cogged 5/8 X 75 (5VX750)
- Continental Contitech V-Belts