Shop All V-Belts
Continental Contitech
5/3VX630 Banded Cogged V-Belt, 63" Outside Length, 1-29/32" Top Width, 5 Ribs
Mfr # 5/3VX630
Zoro # G5261833
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 5/3VX630
- Top Width 1-29/32"
- Number of Ribs 5
- Outside Length 63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # 5/3VX630
- Zoro # G5261833
- UPC # 037256039935
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-29/32" |
Outside Length | 63" |
Belt Trade Size | 3VX |
Details
V-Belt Section | 3VX |
Item | Banded Cogged V-Belt |
Industry Number | 5/3VX630 |
Number of Ribs | 5 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Base Industry Number (without number of ribs) | 3VX630 |
Maximum Operating Temperature | 230 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 5 |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Raw Edge |
Belt Section | 3VX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 5/3VX630, Number of Bands 5, Outside Length 63 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1 29/32 in, Belt Trade Size 3VX, V-Belt Type Banded, Cogged, Wedge, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, Push-to-Connect x MNPT, 1/4 in Tube OD, 1/8 in Pipe Size, 18 mm, Brass, KQ2H07-34AS (KQ2H07-34AS)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- LUBRIPLATE Heavy Duty White Lithium Grease PK40 (L0102-098)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 11/16in Bore (19331211)
- CONTINENTAL CONTITECH B144 Wrapped V-Belt, 147" Outside Length, 21/32" Top Width, 1 Ribs (B144)
- CONTINENTAL CONTITECH A55 Wrapped V-Belt, 57" Outside Length, 1/2" Top Width, 1 Ribs (A55)
- CONTINENTAL CONTITECH A40 Wrapped V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs (A40)
- CONTINENTAL CONTITECH 4/3VX530 Banded Cogged V-Belt, 53" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX530)
- CONTINENTAL CONTITECH B63 Wrapped V-Belt, 66" Outside Length, 21/32" Top Width, 1 Ribs (B63)
- CONTINENTAL CONTITECH 3/5VX560 Banded Cogged V-Belt, 56" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX560)
- PIX Belt, XPA Cogged, 13 x 1500mm LP (XPA1500)
- Continental Contitech V-Belts