Shop All V-Belts
Continental Contitech
5/3VX600 Banded Cogged V-Belt, 60" Outside Length, 1-29/32" Top Width, 5 Ribs
Mfr # 5/3VX600
Zoro # G5258458
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 5/3VX600
- Number of Ribs 5
- Top Width 1-29/32"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 5/3VX600
- Zoro # G5258458
- UPC # 037256039898
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-29/32" |
Outside Length | 60" |
Belt Trade Size | 3VX |
Details
V-Belt Section | 3VX |
Item | Banded Cogged V-Belt |
Industry Number | 5/3VX600 |
Number of Ribs | 5 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Base Industry Number (without number of ribs) | 3VX600 |
Edge Construction | Raw Edge |
Number of Bands | 5 |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 230 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Section | 3VX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 5/3VX600, Number of Bands 5, Outside Length 60 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1 29/32 in, Belt Trade Size 3VX, V-Belt Type Banded, Cogged, Wedge, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC End Plate Spacer (KF125472)
- AMERIC Fan Blade Assembly, 8 in., 5 Wing (BLADE-VAF1500)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, Tee (2091-16-16S)
- DODGE A94 BELT DRIVE COMPONENTS (107924)
- CONTINENTAL CONTITECH 2/BX82 Banded Cogged V-Belt, 85" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX82)
- CONTINENTAL CONTITECH 3L570 Cut Edge V-Belt, 57" Outside Length, 3/8" Top Width, 1 Ribs (3L570)
- CONTINENTAL CONTITECH 3V400 Wrapped V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs (3V400)
- CONTINENTAL CONTITECH AX29 Cogged V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (AX29)
- CONTINENTAL CONTITECH C105 Wrapped V-Belt, 109" Outside Length, 7/8" Top Width, 1 Ribs (C105)
- CONTINENTAL CONTITECH B110 Wrapped V-Belt, 113" Outside Length, 21/32" Top Width, 1 Ribs (B110)
- MITSUBOSHI 3/B112 115Inch Outside Length, 3 Ribs (3RB112)
- Continental Contitech V-Belts