Shop All V-Belts
Continental Contitech
4L820 Cogged V-Belt, 82" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L820
Zoro # G5199980
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L820
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 4L820
- Zoro # G5199980
- UPC # 037256342738
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 82" |
Belt Trade Size | 4L |
Details
Item | Cogged V-Belt |
V-Belt Section | 4L |
Industry Number | 4L820 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Maximum Operating Temperature | 140 Degrees F |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Raw Edge |
Reinforcing Cord Material | Polyester |
Thickness (Nominal) | 5/16 in |
Belt Section | 4L |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4L820, Number of Bands 1, Outside Length 82 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Gauge Inflator 120Psi (17850)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 7/8 (R1 2 7/8)
- DAYTON GP Mtr, CSCR, TEFC, 5 HP, 3540 rpm, 184T (6K146)
- WESTWARD Hose Extension with Swivel End, 12 In (3APF7)
- CONTINENTAL CONTITECH CX128 Cogged V-Belt, 132" Outside Length, 7/8" Top Width, 1 Ribs (CX128)
- CONTINENTAL CONTITECH B173 Wrapped V-Belt, 176" Outside Length, 21/32" Top Width, 1 Ribs (B173)
- CONTINENTAL CONTITECH 5VX630 Cogged V-Belt, 63" Outside Length, 5/8" Top Width, 1 Ribs (5VX630)
- CONTINENTAL CONTITECH A52 Wrapped V-Belt, 54" Outside Length, 1/2" Top Width, 1 Ribs (A52)
- CONTINENTAL CONTITECH 4/3VX1000 Banded Cogged V-Belt, 100" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX1000)
- CONTINENTAL CONTITECH 2/BX100 Banded Cogged V-Belt, 103" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX100)
- DAYTON B87 V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (6A164)
- Continental Contitech V-Belts