Shop All V-Belts
Continental Contitech
4L650 Cogged V-Belt, 65" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L650
Zoro # G5219249
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L650
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 4L650
- Zoro # G5219249
- UPC # 037256056611
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 65" |
Belt Trade Size | 4L |
Details
Item | Cogged V-Belt |
V-Belt Section | 4L |
Industry Number | 4L650 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Thickness (Nominal) | 5/16 in |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Number of Bands | 1 |
Maximum Operating Temperature | 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Section | 4L |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4L650, Number of Bands 1, Outside Length 65 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Flexcoil 3/8" ID x 15 Swivel Reuse Red (CO PR38-15B-R)
- GATES Taper-Lock Bushings - Metric Sizes, 3020 55MM (3020 55MM)
- GF&D SYSTEMS Grease Fitting, Str, 1/8-27 .57OA, PK10 (3APC9)
- D&D Belt, VS, 1.187 x 37.2in OC (1930V366)
- CONTINENTAL CONTITECH 2/BX83 Banded Cogged V-Belt, 86" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX83)
- CONTINENTAL CONTITECH 3/3VX425 Banded Cogged V-Belt, 42-1/2" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX425)
- CONTINENTAL CONTITECH 4/5V1700 Banded V-Belt, 170" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5V1700)
- CONTINENTAL CONTITECH 3/3VX475 Banded Cogged V-Belt, 47-1/2" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX475)
- CONTINENTAL CONTITECH B29 Wrapped V-Belt, 32" Outside Length, 21/32" Top Width, 1 Ribs (B29)
- CONTINENTAL CONTITECH A39 Wrapped V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (A39)
- JASON INDUSTRIAL 2132x90BLK Rubb VBelt (B87)
- Continental Contitech V-Belts