Shop All V-Belts
Continental Contitech
4L530 Cogged V-Belt, 53" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L530
Zoro # G5161368
original price:
$9.09
18% off
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L530
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # 4L530
- Zoro # G5161368
- UPC # 037256056475
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 53" |
Belt Trade Size | 4L |
Details
V-Belt Section | 4L |
Item | Cogged V-Belt |
Industry Number | 4L530 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Thickness (Nominal) | 5/16 in |
Belt Material | Polybutadiene |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Maximum Operating Temperature | 140 Degrees F |
Belt Section | 4L |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4L530, Number of Bands 1, Outside Length 53 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 1/2-14 NPT (1AA8PS8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 11 # of Teeth (35BS11H X 5/8)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-7/16 In (ER-23)
- LOCTITE Anti-Seize, 7 oz, Tube, Silver, Paste LB 8150(TM) (1999141)
- CONTINENTAL CONTITECH 2/C120 Banded V-Belt, 124" Outside Length, 1-49/64" Top Width, 2 Ribs (2/C120)
- CONTINENTAL CONTITECH BX44 Cogged V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (BX44)
- CONTINENTAL CONTITECH B158 Wrapped V-Belt, 161" Outside Length, 21/32" Top Width, 1 Ribs (B158)
- CONTINENTAL CONTITECH 3VX450 Cogged V-Belt, 45" Outside Length, 3/8" Top Width, 1 Ribs (3VX450)
- CONTINENTAL CONTITECH BX97 Cogged V-Belt, 100" Outside Length, 21/32" Top Width, 1 Ribs (BX97)
- CONTINENTAL CONTITECH 6/B158 Banded V-Belt, 161" Outside Length, 3-31/32" Top Width, 6 Ribs (6/B158)
- BESTORQ Banded Cogged Belt, 37.5 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX375)
- Continental Contitech Power Transmission Belts