Shop All V-Belts
Continental Contitech
4L520 Cogged V-Belt, 52" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L520
Zoro # G5164341
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L520
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # 4L520
- Zoro # G5164341
- UPC # 037256056468
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 52" |
Belt Trade Size | 4L |
Details
V-Belt Section | 4L |
Item | Cogged V-Belt |
Industry Number | 4L520 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Raw Edge |
Belt Material | Polybutadiene |
Thickness (Nominal) | 5/16 in |
Belt Section | 4L |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4L520, Number of Bands 1, Outside Length 52 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 135.0 in-lb Max. Torque, 2.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE06)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (CB162008)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6203-2NSE9C3 (6203-2NSE9C3)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 5 HP, 230V AC, 1,730 Nameplate RPM, 213T Frame (6K130)
- CONTINENTAL CONTITECH AX29 Cogged V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (AX29)
- CONTINENTAL CONTITECH 5VX650 Cogged V-Belt, 65" Outside Length, 5/8" Top Width, 1 Ribs (5VX650)
- CONTINENTAL CONTITECH B59 Wrapped V-Belt, 62" Outside Length, 21/32" Top Width, 1 Ribs (B59)
- CONTINENTAL CONTITECH 2/B136 Banded V-Belt, 139" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B136)
- CONTINENTAL CONTITECH 5L440 Cogged V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs (5L440)
- CONTINENTAL CONTITECH 4/5V2000 Banded V-Belt, 200" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5V2000)
- CONTINENTAL CONTITECH 4L380 Cogged V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (4L380)
- Continental Contitech Power Transmission Belts