Shop All V-Belts
Continental Contitech
4L510 Cogged V-Belt, 51" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L510
Zoro # G5267582
original price:
$13.28
33% off
new price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L510
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 4L510
- Zoro # G5267582
- UPC # 037256056451
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 51" |
Belt Trade Size | 4L |
Details
Item | Cogged V-Belt |
V-Belt Section | 4L |
Industry Number | 4L510 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Thickness (Nominal) | 5/16 in |
Belt Material | Polybutadiene |
Edge Construction | Raw Edge |
Number of Bands | 1 |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Section | 4L |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4L510, Number of Bands 1, Outside Length 51 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-08-100)
- BESTORQ Aftermarket ALLOWAY C225 Replacement Belt, C225 (C225)
- PARKER Filter/Regulator, 11.76 In. H, 3.24 In. W (07E34B18AC)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (DP5635 OLP)
- CONTINENTAL CONTITECH 5L360 Cogged V-Belt, 36" Outside Length, 21/32" Top Width, 1 Ribs (5L360)
- CONTINENTAL CONTITECH BX65 Cogged V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (BX65)
- CONTINENTAL CONTITECH B57 Wrapped V-Belt, 60" Outside Length, 21/32" Top Width, 1 Ribs (B57)
- CONTINENTAL CONTITECH AX67 Cogged V-Belt, 69" Outside Length, 1/2" Top Width, 1 Ribs (AX67)
- CONTINENTAL CONTITECH 4/3VX530 Banded Cogged V-Belt, 53" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX530)
- CONTINENTAL CONTITECH 4L160 Cogged V-Belt, 16" Outside Length, 1/2" Top Width, 1 Ribs (4L160)
- POWERFLITE BX65 Cogged V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (BX65-2)
- Continental Contitech V-Belts