Shop All V-Belts
Continental Contitech
4L480 Cogged V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L480
Zoro # G5296510
original price:
$10.64
29% off
new price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L480
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 4L480
- Zoro # G5296510
- UPC # 037256056413
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 48" |
Belt Trade Size | 4L |
Details
Item | Cogged V-Belt |
V-Belt Section | 4L |
Industry Number | 4L480 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Thickness (Nominal) | 5/16 in |
Maximum Operating Temperature | 140 Degrees F |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Belt Material | Polybutadiene |
Belt Section | 4L |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4L480, Number of Bands 1, Outside Length 48 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON WSeries Female, NPT 1", Coupler 1", BR (8WF8-B)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm (H618)
- SUPCO Molded Cogged V Belt, BX64 (BX64)
- PARKER Valve, Pilot Relief (RAH101S50)
- CONTINENTAL CONTITECH AX50 Cogged V-Belt, 52" Outside Length, 1/2" Top Width, 1 Ribs (AX50)
- CONTINENTAL CONTITECH 10X900 Auto V-Belt V-Belts, 10X900 (10X900)
- CONTINENTAL CONTITECH BX57 Cogged V-Belt, 60" Outside Length, 21/32" Top Width, 1 Ribs (BX57)
- CONTINENTAL CONTITECH B100 Wrapped V-Belt, 103" Outside Length, 21/32" Top Width, 1 Ribs (B100)
- CONTINENTAL CONTITECH 3/3VX475 Banded Cogged V-Belt, 47-1/2" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX475)
- CONTINENTAL CONTITECH AX46 Cogged V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs (AX46)
- CONTINENTAL CONTITECH B70 Wrapped V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (B70)
- Continental Contitech V-Belts