Shop All V-Belts
Continental Contitech
4L450 Cogged V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L450
Zoro # G5264843
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L450
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 4L450
- Zoro # G5264843
- UPC # 037256056383
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 45" |
Belt Trade Size | 4L |
Details
V-Belt Section | 4L |
Item | Cogged V-Belt |
Industry Number | 4L450 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Number of Bands | 1 |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Thickness (Nominal) | 5/16 in |
Maximum Operating Temperature | 140 Degrees F |
Edge Construction | Raw Edge |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Belt Section | 4L |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4L450, Number of Bands 1, Outside Length 45 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC NCB3241, NC3241 Nut Cutter Chisel Replacement (NCB3241)
- POWERFLITE C120 124" Outside Length, 7/8" Top Width, 1 Ribs (C120-2)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35555, Pressure Line, 10 micron, Outside-In (MF0060374)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 198" ) 29" x5" x1.5" (A-B195K)
- CONTINENTAL CONTITECH 4/3VX1060 Banded Cogged V-Belt, 106" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX1060)
- CONTINENTAL CONTITECH 4L550 Cogged V-Belt, 55" Outside Length, 1/2" Top Width, 1 Ribs (4L550)
- CONTINENTAL CONTITECH 5/3VX600 Banded Cogged V-Belt, 60" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX600)
- CONTINENTAL CONTITECH BX86 Cogged V-Belt, 89" Outside Length, 21/32" Top Width, 1 Ribs (BX86)
- CONTINENTAL CONTITECH C103 Wrapped V-Belt, 107" Outside Length, 7/8" Top Width, 1 Ribs (C103)
- CONTINENTAL CONTITECH AX88 Cogged V-Belt, 90" Outside Length, 1/2" Top Width, 1 Ribs (AX88)
- MITSUBOSHI V-Ribbed - PK Series 1615mm Long x 6 Ribs Wide (6PK1615)
- Continental Contitech V-Belts