Shop All V-Belts
Continental Contitech
4L440 Cogged V-Belt, 44" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L440
Zoro # G5221942
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L440
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 4L440
- Zoro # G5221942
- UPC # 037256056376
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 44" |
Belt Trade Size | 4L |
Details
Item | Cogged V-Belt |
V-Belt Section | 4L |
Industry Number | 4L440 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Number of Bands | 1 |
Edge Construction | Raw Edge |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 140 Degrees F |
Belt Material | Polybutadiene |
Thickness (Nominal) | 5/16 in |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -40 Degrees F |
Belt Section | 4L |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4L440, Number of Bands 1, Outside Length 44 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L730 73" Outside Length, 1/2" Top Width, 1 Ribs (4L730-2)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 14 # of Teeth (40BS14H X 1 1/8)
- GATES Micro-V Belts, 380J4 (380J4)
- FAG BEARINGS Radial Bearing, Double Row, 30mm Bore (2206-2RS-TVH)
- CONTINENTAL CONTITECH 2/3VX600 Banded Cogged V-Belt, 60" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX600)
- CONTINENTAL CONTITECH 5VX1000 Cogged V-Belt, 100" Outside Length, 5/8" Top Width, 1 Ribs (5VX1000)
- CONTINENTAL CONTITECH AX83 Cogged V-Belt, 85" Outside Length, 1/2" Top Width, 1 Ribs (AX83)
- CONTINENTAL CONTITECH B116 Wrapped V-Belt, 119" Outside Length, 21/32" Top Width, 1 Ribs (B116)
- CONTINENTAL CONTITECH 3/3VX425 Banded Cogged V-Belt, 42-1/2" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX425)
- CONTINENTAL CONTITECH AX47 Cogged V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (AX47)
- DAYTON BX42 Cogged V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (6A125)
- Continental Contitech Power Transmission Belts