Shop All V-Belts
Continental Contitech
4L370 Cogged V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L370
Zoro # G5295862
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L370
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 4L370
- Zoro # G5295862
- UPC # 037256056246
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 37" |
Belt Trade Size | 4L |
Details
V-Belt Section | 4L |
Item | Cogged V-Belt |
Industry Number | 4L370 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 1 |
Maximum Operating Temperature | 140 Degrees F |
Belt Material | Polybutadiene |
Edge Construction | Raw Edge |
Thickness (Nominal) | 5/16 in |
Belt Section | 4L |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4L370, Number of Bands 1, Outside Length 37 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1024mm (SPZ1024)
- KANO Microil 1 quart High-Grade Precision Instrument Oil, 4PK (AZMC161C4)
- BANDO 1618 mm Outside Length, 11 mm Top Width, 1 Ribs (11M1600)
- CONTROL DEVICES Throttle Control, 36 in Cable (TC12-1AL036)
- CONTINENTAL CONTITECH 2/BX48 Banded Cogged V-Belt, 51" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX48)
- CONTINENTAL CONTITECH AX41 Cogged V-Belt, 43" Outside Length, 1/2" Top Width, 1 Ribs (AX41)
- CONTINENTAL CONTITECH 10X965 Auto V-Belt V-Belts, 10X965 (10X965)
- CONTINENTAL CONTITECH 2/BX51 Banded Cogged V-Belt, 54" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX51)
- CONTINENTAL CONTITECH B61 Wrapped V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (B61)
- CONTINENTAL CONTITECH BX32 Cogged V-Belt, 35" Outside Length, 21/32" Top Width, 1 Ribs (BX32)
- BESTORQ B63 V Belt, 66 in Outside Length, 5/8 in Top Width, 1 Ribs (B63)
- Continental Contitech V-Belts