Shop All V-Belts
Continental Contitech
4L360 Cogged V-Belt, 36" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L360
Zoro # G5258543
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L360
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 4L360
- Zoro # G5258543
- UPC # 037256056222
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 36" |
Belt Trade Size | 4L |
Details
V-Belt Section | 4L |
Item | Cogged V-Belt |
Industry Number | 4L360 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Thickness (Nominal) | 5/16 in |
Number of Bands | 1 |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Raw Edge |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 140 Degrees F |
Belt Material | Polybutadiene |
Belt Section | 4L |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4L360, Number of Bands 1, Outside Length 36 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 125 psi (4ZM04)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X16)
- BESTORQ Double Side V Belt, 145 in Outside Length, 21/32 in Top Width, 1 Ribs (BB142)
- ALL TOOL DEPOT 3/4" NPT HEAVY DUTY 3 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (FRFLM766NA)
- CONTINENTAL CONTITECH BX57 Cogged V-Belt, 60" Outside Length, 21/32" Top Width, 1 Ribs (BX57)
- CONTINENTAL CONTITECH AX53 Cogged V-Belt, 55" Outside Length, 1/2" Top Width, 1 Ribs (AX53)
- CONTINENTAL CONTITECH 6/B158 Banded V-Belt, 161" Outside Length, 3-31/32" Top Width, 6 Ribs (6/B158)
- CONTINENTAL CONTITECH 3VX1400 Cogged V-Belt, 140" Outside Length, 3/8" Top Width, 1 Ribs (3VX1400)
- CONTINENTAL CONTITECH A82 Wrapped V-Belt, 84" Outside Length, 1/2" Top Width, 1 Ribs (A82)
- CONTINENTAL CONTITECH BX99 Cogged V-Belt, 102" Outside Length, 21/32" Top Width, 1 Ribs (BX99)
- GATES 1295 mm Outside Length, 44 mm Top Width, 3 Ribs (3/A49)
- Continental Contitech V-Belts