Shop All V-Belts
Continental Contitech
4L310 Cogged V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L310
Zoro # G5199868
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L310
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 4L310
- Zoro # G5199868
- UPC # 037256056123
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 31" |
Belt Trade Size | 4L |
Details
V-Belt Section | 4L |
Item | Cogged V-Belt |
Industry Number | 4L310 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Thickness (Nominal) | 5/16 in |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Belt Section | 4L |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4L310, Number of Bands 1, Outside Length 31 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (HZY05030-15-51-G)
- NSK NSK HR30206J, Tapered Roller Metric Type (HR30206J)
- FESTO Suction Cup Holder ESH-HC-4-QS (ESH-HC-4-QS)
- GATES Metric-Power V-Belts, XPA950 (XPA950)
- CONTINENTAL CONTITECH 4L560 Cogged V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs (4L560)
- CONTINENTAL CONTITECH 6/3VX560 Banded Cogged V-Belt, 56" Outside Length, 2-9/32" Top Width, 6 Ribs (6/3VX560)
- CONTINENTAL CONTITECH 4L350 Cogged V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (4L350)
- CONTINENTAL CONTITECH BX108 Cogged V-Belt, 111" Outside Length, 21/32" Top Width, 1 Ribs (BX108)
- CONTINENTAL CONTITECH CX112 Cogged V-Belt, 116" Outside Length, 7/8" Top Width, 1 Ribs (CX112)
- CONTINENTAL CONTITECH 6/B158 Banded V-Belt, 161" Outside Length, 3-31/32" Top Width, 6 Ribs (6/B158)
- BANDO 1473 mm Outside Length, 13 mm Top Width, 1 Ribs (AA55)
- Continental Contitech V-Belts