Shop All V-Belts
Continental Contitech
4L250 Cogged V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L250
Zoro # G5166889
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L250
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # 4L250
- Zoro # G5166889
- UPC # 037256056031
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 25" |
Belt Trade Size | 4L |
Details
Item | Cogged V-Belt |
V-Belt Section | 4L |
Industry Number | 4L250 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Thickness (Nominal) | 5/16 in |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Number of Bands | 1 |
Edge Construction | Raw Edge |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Belt Section | 4L |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4L250, Number of Bands 1, Outside Length 25 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC LUBRICATOR (AL30-N02-Z-D)
- BUYERS PRODUCTS 50 GPM Return Line Filter Assembly 1-1/4 Inch NPT/10 Micron/25 PSI Bypass (HFA21025)
- CONTINENTAL CONTITECH 3/3VX1060 Banded Cogged V-Belt, 106" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX1060)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (FNYBUTWNO12ALLS)
- CONTINENTAL CONTITECH B47 Wrapped V-Belt, 50" Outside Length, 21/32" Top Width, 1 Ribs (B47)
- CONTINENTAL CONTITECH C105 Wrapped V-Belt, 109" Outside Length, 7/8" Top Width, 1 Ribs (C105)
- CONTINENTAL CONTITECH 6/BX79 Banded Cogged V-Belt, 82" Outside Length, 3-31/32" Top Width, 6 Ribs (6/BX79)
- CONTINENTAL CONTITECH AX28 Cogged V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (AX28)
- CONTINENTAL CONTITECH 2/BX110 Banded Cogged V-Belt, 113" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX110)
- CONTINENTAL CONTITECH 5/3VX950 Banded Cogged V-Belt, 95" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX950)
- DAYTON BX44 Cogged V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (3GXA6)
- Continental Contitech Power Transmission Belts