Shop All V-Belts
Continental Contitech
4L200 Cogged V-Belt, 20" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L200
Zoro # G5260381
original price:
$8.35
5% off
new price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L200
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 4L200
- Zoro # G5260381
- UPC # 037256055959
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 20" |
Belt Trade Size | 4L |
Details
V-Belt Section | 4L |
Item | Cogged V-Belt |
Industry Number | 4L200 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Thickness (Nominal) | 5/16 in |
Reinforcing Cord Material | Polyester |
Number of Bands | 1 |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Edge Construction | Raw Edge |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Belt Section | 4L |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4L200, Number of Bands 1, Outside Length 20 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Grease Fittings, Press-In Grease Zerk (127-002)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 27A (KDRB1L)
- FESTO Rotary Push-In Fitting QSR-G1/8-6 (QSR-G1/8-6)
- J.W. WINCO GN992-D25-M10 Threaded Tube Insert (992D25M10)
- CONTINENTAL CONTITECH BX40 Cogged V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (BX40)
- CONTINENTAL CONTITECH B99 Wrapped V-Belt, 102" Outside Length, 21/32" Top Width, 1 Ribs (B99)
- CONTINENTAL CONTITECH AX85 Cogged V-Belt, 87" Outside Length, 1/2" Top Width, 1 Ribs (AX85)
- CONTINENTAL CONTITECH 2/BX50 Banded Cogged V-Belt, 53" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX50)
- CONTINENTAL CONTITECH B100 Wrapped V-Belt, 103" Outside Length, 21/32" Top Width, 1 Ribs (B100)
- CONTINENTAL CONTITECH 10X965 Auto V-Belt V-Belts, 10X965 (10X965)
- BESTORQ Banded Cogged Belt, 89 in Outside Length, 3.48 in Top Width, 4 Ribs (4/CX85)
- Continental Contitech Power Transmission Belts