Shop All V-Belts
Continental Contitech
4L180 Cogged V-Belt, 18" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L180
Zoro # G5205827
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L180
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 4L180
- Zoro # G5205827
- UPC # 037256055928
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 18" |
Belt Trade Size | 4L |
Details
V-Belt Section | 4L |
Item | Cogged V-Belt |
Industry Number | 4L180 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Number of Bands | 1 |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Raw Edge |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 140 Degrees F |
Thickness (Nominal) | 5/16 in |
Reinforcing Cord Material | Polyester |
Belt Section | 4L |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4L180, Number of Bands 1, Outside Length 18 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Valve, Needle (N401-01)
- ENERPAC 25 Ton R Series Cyl Load Cap (85525)
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Cast Iron (19141207)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1155 rpm (6WY54)
- CONTINENTAL CONTITECH A22 Wrapped V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (A22)
- CONTINENTAL CONTITECH A26 Wrapped V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (A26)
- CONTINENTAL CONTITECH 2/3VX630 Banded Cogged V-Belt, 63" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX630)
- CONTINENTAL CONTITECH 2/BX120 Banded Cogged V-Belt, 123" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX120)
- CONTINENTAL CONTITECH A30 Wrapped V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (A30)
- CONTINENTAL CONTITECH AX29 Cogged V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (AX29)
- CONTINENTAL CONTITECH 5VX650 Cogged V-Belt, 65" Outside Length, 5/8" Top Width, 1 Ribs (5VX650)
- Continental Contitech Power Transmission Belts