Shop All V-Belts
Continental Contitech
4L170 Cogged V-Belt, 17" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L170
Zoro # G5290043
original price:
$8.49
10% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L170
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 4L170
- Zoro # G5290043
- UPC # 037256055911
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 17" |
Belt Trade Size | 4L |
Details
V-Belt Section | 4L |
Item | Cogged V-Belt |
Industry Number | 4L170 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Reinforcing Cord Material | Polyester |
Thickness (Nominal) | 5/16 in |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Raw Edge |
Number of Bands | 1 |
Maximum Operating Temperature | 140 Degrees F |
Belt Material | Polybutadiene |
Belt Section | 4L |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4L170, Number of Bands 1, Outside Length 17 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Rubber Stopper (PN31XG6205G)
- WEATHERHEAD Spacer Ring, 1555785 (ET425SR-120A)
- POWERFLITE 5L290 29" Outside Length, 21/32" Top Width, 1 Ribs (5L290-2)
- COXREELS Bumper Stop, 1/2 in, Rubber (254)
- CONTINENTAL CONTITECH A43 Wrapped V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (A43)
- CONTINENTAL CONTITECH 4L590 Cogged V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (4L590)
- CONTINENTAL CONTITECH B39 Wrapped V-Belt, 42" Outside Length, 21/32" Top Width, 1 Ribs (B39)
- CONTINENTAL CONTITECH A51 Wrapped V-Belt, 53" Outside Length, 1/2" Top Width, 1 Ribs (A51)
- CONTINENTAL CONTITECH 3L230 Cut Edge V-Belt, 23" Outside Length, 3/8" Top Width, 1 Ribs (3L230)
- CONTINENTAL CONTITECH AX66 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (AX66)
- BESTORQ Aftermarket AYP 174369 Replacement Belt, 5LK890 (5LK890)
- Continental Contitech V-Belts