Shop All V-Belts
Continental Contitech
4L160 Cogged V-Belt, 16" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L160
Zoro # G5235279
original price:
$9.05
8% off
new price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L160
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 4L160
- Zoro # G5235279
- UPC # 037256055904
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 16" |
Belt Trade Size | 4L |
Details
Item | Cogged V-Belt |
V-Belt Section | 4L |
Industry Number | 4L160 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 140 Degrees F |
Number of Bands | 1 |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Raw Edge |
Thickness (Nominal) | 5/16 in |
Belt Section | 4L |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4L160, Number of Bands 1, Outside Length 16 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 11/16 in Bore, PTFE Steel (ZUSAB-PB-886)
- MRC Bearing, 35mm, 37,700 N, Double Shield (5207CFF)
- POWERMATE PX High-Flow Aluminum Female Couplers (P036-0140SP)
- SKF SKF 6214JEM, Single Row Ball Bearings (6214JEM)
- CONTINENTAL CONTITECH 10X965 Auto V-Belt V-Belts, 10X965 (10X965)
- CONTINENTAL CONTITECH 2/3VX475 Banded Cogged V-Belt, 47-1/2" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX475)
- CONTINENTAL CONTITECH B38 Wrapped V-Belt, 41" Outside Length, 21/32" Top Width, 1 Ribs (B38)
- CONTINENTAL CONTITECH B100 Wrapped V-Belt, 103" Outside Length, 21/32" Top Width, 1 Ribs (B100)
- CONTINENTAL CONTITECH AX64 Cogged V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs (AX64)
- CONTINENTAL CONTITECH BX225 Cogged V-Belt, 228" Outside Length, 21/32" Top Width, 1 Ribs (BX225)
- BESTORQ Aftermarket MTD 754-0241A Replacement Belt, 5LK350 (5LK350)
- Continental Contitech Power Transmission Belts