Shop All V-Belts
Continental Contitech
4/C128 Banded V-Belt, 132" Outside Length, 3-33/64" Top Width, 4 Ribs
Mfr # 4/C128
Zoro # G5179251
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number 4/C128
- Number of Ribs 4
- Top Width 3-33/64"
- Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # 4/C128
- Zoro # G5179251
- UPC # 037256051890
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 3-33/64" |
Outside Length | 132" |
Belt Trade Size | C |
Details
Item | Banded V-Belt |
V-Belt Section | C |
Industry Number | 4/C128 |
Number of Ribs | 4 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Wrapped |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Number of Bands | 4 |
Base Industry Number (without number of ribs) | C128 |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Section | C |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 4/C128, Number of Bands 4, Outside Length 132 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 3 33/64 in, Belt Trade Size C, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratchet Yoke (TT15023G)
- D&D 47" Outside Length, 1/2" Top Width, 1 Ribs (A45/4L470)
- TOMPKINS Hydraulic Fitting-Stainless08MJ-06MP-SS (SS-2404-08-06-FG)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56C Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (VEM3556)
- CONTINENTAL CONTITECH 3V450 Wrapped V-Belt, 45" Outside Length, 3/8" Top Width, 1 Ribs (3V450)
- CONTINENTAL CONTITECH B42 Wrapped V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (B42)
- CONTINENTAL CONTITECH BX76 Cogged V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (BX76)
- CONTINENTAL CONTITECH AX21 Cogged V-Belt, 23" Outside Length, 1/2" Top Width, 1 Ribs (AX21)
- CONTINENTAL CONTITECH 4/5VX630 Banded Cogged V-Belt, 63" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5VX630)
- CONTINENTAL CONTITECH BX66 Cogged V-Belt, 69" Outside Length, 21/32" Top Width, 1 Ribs (BX66)
- GATES XPB2020 Metric V-Belt, 2020mm Outside Length, 17mm Top Width, 1 Ribs (XPB2020)
- Continental Contitech V-Belts