Shop All V-Belts
Continental Contitech
4/BX83 Banded Cogged V-Belt, 86" Outside Length, 2-41/64" Top Width, 4 Ribs
Mfr # 4/BX83
Zoro # G6270560
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number 4/BX83
- Number of Ribs 4
- Top Width 2-41/64"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 4/BX83
- Zoro # G6270560
- UPC # 037256049910
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 2-41/64" |
Outside Length | 86" |
Belt Trade Size | BX |
Details
Item | Banded Cogged V-Belt |
V-Belt Section | BX |
Industry Number | 4/BX83 |
Number of Ribs | 4 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Base Industry Number (without number of ribs) | BX83 |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Raw Edge |
Belt Material | Polybutadiene |
Number of Bands | 4 |
Maximum Operating Temperature | 230 Degrees F |
Belt Section | BX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4/BX83, Number of Bands 4, Outside Length 86 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 2 41/64 in, Belt Trade Size BX, V-Belt Type Banded, Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Stopper Cylinder DFSP-20-10-S-PA (DFSP-20-10-S-PA)
- SMC Speed Exhaust Control Valve, 12mm, 1/2 In (ASV510F-04-12S)
- DIXON Spiral Protection, 0.8" ID, 0.86"- 1.37" (NFSGX25)
- BAILEY HYDRAULICS Stucchi Inline Check Valve 30 Gpm, 4285 PSI, 5 PSI, Sae 12 Ports, 452207 (452207)
- CONTINENTAL CONTITECH CX96 Cogged V-Belt, 100" Outside Length, 7/8" Top Width, 1 Ribs (CX96)
- CONTINENTAL CONTITECH B158 Wrapped V-Belt, 161" Outside Length, 21/32" Top Width, 1 Ribs (B158)
- CONTINENTAL CONTITECH B64 Wrapped V-Belt, 67" Outside Length, 21/32" Top Width, 1 Ribs (B64)
- CONTINENTAL CONTITECH BX76 Cogged V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (BX76)
- CONTINENTAL CONTITECH BX66 Cogged V-Belt, 69" Outside Length, 21/32" Top Width, 1 Ribs (BX66)
- CONTINENTAL CONTITECH 3/3VX1000 Banded Cogged V-Belt, 100" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX1000)
- MTD Belt - Drive (954-04267)
- Continental Contitech V-Belts