Shop All V-Belts
Continental Contitech
4/BX77 Banded Cogged V-Belt, 80" Outside Length, 2-41/64" Top Width, 4 Ribs
Mfr # 4/BX77
Zoro # G5258342
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number 4/BX77
- Number of Ribs 4
- Top Width 2-41/64"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 4/BX77
- Zoro # G5258342
- UPC # 037256049675
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 2-41/64" |
Outside Length | 80" |
Belt Trade Size | BX |
Details
V-Belt Section | BX |
Item | Banded Cogged V-Belt |
Industry Number | 4/BX77 |
Number of Ribs | 4 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 230 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 4 |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Polybutadiene |
Base Industry Number (without number of ribs) | BX77 |
Edge Construction | Raw Edge |
Belt Section | BX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4/BX77, Number of Bands 4, Outside Length 80 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 2 41/64 in, Belt Trade Size BX, V-Belt Type Banded, Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X06X08)
- BAILEY Spherical Plain Bearing 1-1/4 Id, 2 Od, 15/16 Outer Width, 158920 (158920)
- SMC Speed Exhaust Control Valve, 1/2 Tube, 1/4 (ASV510F-N02-13S)
- CONTINENTAL CONTITECH 3/8" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-75-13)
- CONTINENTAL CONTITECH B44 Wrapped V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (B44)
- CONTINENTAL CONTITECH 4L290 Cogged V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (4L290)
- CONTINENTAL CONTITECH 4L340 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (4L340)
- CONTINENTAL CONTITECH 2/B144 Banded V-Belt, 147" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B144)
- CONTINENTAL CONTITECH 2/BX83 Banded Cogged V-Belt, 86" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX83)
- CONTINENTAL CONTITECH 3/C128 Banded V-Belt, 132" Outside Length, 2-41/64" Top Width, 3 Ribs (3/C128)
- DAYTON 4L910 V-Belt, 91" Outside Length, 1/2" Top Width, 1 Ribs (3GWE4)
- Continental Contitech V-Belts