Shop All V-Belts
Continental Contitech
4/BX68 Banded Cogged V-Belt, 71" Outside Length, 2-41/64" Top Width, 4 Ribs
Mfr # 4/BX68
Zoro # G6581500
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number 4/BX68
- Top Width 2-41/64"
- Number of Ribs 4
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 4/BX68
- Zoro # G6581500
- UPC # 037256049392
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 2-41/64" |
Outside Length | 71" |
Belt Trade Size | BX |
Details
V-Belt Section | BX |
Item | Banded Cogged V-Belt |
Industry Number | 4/BX68 |
Number of Ribs | 4 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Reinforcing Cord Material | Polyester |
Base Industry Number (without number of ribs) | BX68 |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Edge Construction | Raw Edge |
Number of Bands | 4 |
Belt Section | BX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4/BX68, Number of Bands 4, Outside Length 71 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 2 41/64 in, Belt Trade Size BX, V-Belt Type Banded, Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (3FCY2)
- CONTINENTAL Petroleum Transfer Hose, 3" ID x 50 ft. (PTH300-50-G)
- DYNABRADE Valve Stem (56579)
- TB WOODS V-Belt Sheave, Classical, 16.0 dia x 5B-SF (1605B)
- CONTINENTAL CONTITECH BX32 Cogged V-Belt, 35" Outside Length, 21/32" Top Width, 1 Ribs (BX32)
- CONTINENTAL CONTITECH 3/3V670 Banded V-Belt, 67" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3V670)
- CONTINENTAL CONTITECH CX112 Cogged V-Belt, 116" Outside Length, 7/8" Top Width, 1 Ribs (CX112)
- CONTINENTAL CONTITECH 3/5VX670 Banded Cogged V-Belt, 67" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX670)
- CONTINENTAL CONTITECH BX97 Cogged V-Belt, 100" Outside Length, 21/32" Top Width, 1 Ribs (BX97)
- CONTINENTAL CONTITECH BX36 Cogged V-Belt, 39" Outside Length, 21/32" Top Width, 1 Ribs (BX36)
- PIX Belt, BX Cogged, 21/32 x 176 in. OC (BX173)
- Continental Contitech Power Transmission Belts