Shop All V-Belts
Continental Contitech
4/BX110 Banded Cogged V-Belt, 113" Outside Length, 2-41/64" Top Width, 4 Ribs
Mfr # 4/BX110
Zoro # G5194487
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number 4/BX110
- Number of Ribs 4
- Top Width 2-41/64"
- Outside Length 113"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 4/BX110
- Zoro # G5194487
- UPC # 037256526251
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 2-41/64" |
Outside Length | 113" |
Belt Trade Size | BX |
Details
Item | Banded Cogged V-Belt |
V-Belt Section | BX |
Industry Number | 4/BX110 |
Number of Ribs | 4 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Raw Edge |
Base Industry Number (without number of ribs) | BX110 |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 230 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 4 |
Reinforcing Cord Material | Polyester |
Belt Section | BX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4/BX110, Number of Bands 4, Outside Length 113 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 2 41/64 in, Belt Trade Size BX, V-Belt Type Banded, Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Coupler Body, (F)NPT, 3/4, Brass (100010)
- DAYTON 3L230 V-Belt, 23" Outside Length, 3/8" Top Width, 1 Ribs (3L230)
- GROZ Hose, 3/4" Inlet, 3/4" NPT Outlet (44094)
- POWERFLITE BX55 Cogged V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (BX55-2)
- CONTINENTAL CONTITECH AX60 Cogged V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (AX60)
- CONTINENTAL CONTITECH B97 Wrapped V-Belt, 100" Outside Length, 21/32" Top Width, 1 Ribs (B97)
- CONTINENTAL CONTITECH 5VX880 Cogged V-Belt, 88" Outside Length, 5/8" Top Width, 1 Ribs (5VX880)
- CONTINENTAL CONTITECH B80 Wrapped V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (B80)
- CONTINENTAL CONTITECH B120 Wrapped V-Belt, 123" Outside Length, 21/32" Top Width, 1 Ribs (B120)
- CONTINENTAL CONTITECH A28 Wrapped V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (A28)
- PIX V-Belt, Cogged 5/8 X 75 (5VX750)
- Continental Contitech V-Belts