Shop All V-Belts
Continental Contitech
4/B133 Banded V-Belt, 136" Outside Length, 2-41/64" Top Width, 4 Ribs
Mfr # 4/B133
Zoro # G5268888
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 4/B133
- Top Width 2-41/64"
- Number of Ribs 4
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 4/B133
- Zoro # G5268888
- UPC # 037256050671
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 2-41/64" |
Outside Length | 136" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | Banded V-Belt |
Industry Number | 4/B133 |
Number of Ribs | 4 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Number of Bands | 4 |
Base Industry Number (without number of ribs) | B133 |
Edge Construction | Wrapped |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Polybutadiene |
Belt Section | B |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 4/B133, Number of Bands 4, Outside Length 136 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 2 41/64 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Assembly, Swivel (S600888-1)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (10T5/150)
- CLESCO SRB-060717 Steel Reducer Bushing 3 Pack (SRB-060717X3)
- MI-T-M Fuel Tank, 10 gal., Red (12-9125)
- CONTINENTAL CONTITECH 3/3VX850 Banded Cogged V-Belt, 85" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX850)
- CONTINENTAL CONTITECH B105 Wrapped V-Belt, 108" Outside Length, 21/32" Top Width, 1 Ribs (B105)
- CONTINENTAL CONTITECH AX79 Cogged V-Belt, 81" Outside Length, 1/2" Top Width, 1 Ribs (AX79)
- CONTINENTAL CONTITECH B26 Wrapped V-Belt, 29" Outside Length, 21/32" Top Width, 1 Ribs (B26)
- CONTINENTAL CONTITECH BX112 Cogged V-Belt, 115" Outside Length, 21/32" Top Width, 1 Ribs (BX112)
- CONTINENTAL CONTITECH B77 Wrapped V-Belt, 80" Outside Length, 21/32" Top Width, 1 Ribs (B77)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 355 Inch Long x 3 Ribs - 3/5V3550 (3R5V3550)
- Continental Contitech Power Transmission Belts