Shop All V-Belts
Continental Contitech
4/B105 Banded V-Belt, 108" Outside Length, 2-41/64" Top Width, 4 Ribs
Mfr # 4/B105
Zoro # G5293710
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 4/B105
- Number of Ribs 4
- Top Width 2-41/64"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 4/B105
- Zoro # G5293710
- UPC # 037256334429
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 2-41/64" |
Outside Length | 108" |
Belt Trade Size | B |
Details
Item | Banded V-Belt |
V-Belt Section | B |
Industry Number | 4/B105 |
Number of Ribs | 4 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 140 Degrees F |
Number of Bands | 4 |
Minimum Operating Temperature | -40 Degrees F |
Base Industry Number (without number of ribs) | B105 |
Edge Construction | Wrapped |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Section | B |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 4/B105, Number of Bands 4, Outside Length 108 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 2 41/64 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040SK2CL)
- DAYTON Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 182T Frame, 1,740 Nameplate RPM (5K966)
- TRICO Storage Lid, HDPE, 6.25 in. H, Blue (34422)
- FOSTER Thru Socket, Hose Stem, 1/2"x3/8" (FS308)
- CONTINENTAL CONTITECH 10X900 Auto V-Belt V-Belts, 10X900 (10X900)
- CONTINENTAL CONTITECH B56 Wrapped V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (B56)
- CONTINENTAL CONTITECH 2/3VX400 Banded Cogged V-Belt, 40" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX400)
- CONTINENTAL CONTITECH 6/B136 Banded V-Belt, 139" Outside Length, 3-31/32" Top Width, 6 Ribs (6/B136)
- CONTINENTAL CONTITECH 3V450 Wrapped V-Belt, 45" Outside Length, 3/8" Top Width, 1 Ribs (3V450)
- CONTINENTAL CONTITECH BX28 Cogged V-Belt, 31" Outside Length, 21/32" Top Width, 1 Ribs (BX28)
- DAYTON B285 V-Belt, 286" Outside Length, 21/32" Top Width, 1 Ribs (13V810)
- Continental Contitech Power Transmission Belts