Shop All V-Belts
Continental Contitech
4/5V900 Banded V-Belt, 90" Outside Length, 2-31/64" Top Width, 4 Ribs
Mfr # 4/5V900
Zoro # G5221820
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Industry Number 4/5V900
- Top Width 2-31/64"
- Number of Ribs 4
- Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 4/5V900
- Zoro # G5221820
- UPC # 037256333064
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 2-31/64" |
Outside Length | 90" |
Belt Trade Size | 5V |
Details
V-Belt Section | 5V |
Item | Banded V-Belt |
Industry Number | 4/5V900 |
Number of Ribs | 4 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Base Industry Number (without number of ribs) | 5V900 |
Number of Bands | 4 |
Edge Construction | Wrapped |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 140 Degrees F |
Belt Section | 5V |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 4/5V900, Number of Bands 4, Outside Length 90 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 2 31/64 in, Belt Trade Size 5V, V-Belt Type Banded, Wedge, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Bush Hog ES2052K1 (Deck 52") Zero Turn Mower Replacement Belt, B144LG (B144LG)
- SKF SKF 6200 2ZJ, Single Row Ball Bearings (6200 2ZJ)
- FESTO Pressure Regulator LR-1/8-D-7-O-MINI (LR-1/8-D-7-O-MINI)
- TAP MAGIC Cutting Oil, Protap, 1 gal, Squeeze Bottle (30128P)
- CONTINENTAL CONTITECH BX51 Cogged V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (BX51)
- CONTINENTAL CONTITECH AX41 Cogged V-Belt, 43" Outside Length, 1/2" Top Width, 1 Ribs (AX41)
- CONTINENTAL CONTITECH 3L570 Cut Edge V-Belt, 57" Outside Length, 3/8" Top Width, 1 Ribs (3L570)
- CONTINENTAL CONTITECH 5V850 Wrapped V-Belt, 85" Outside Length, 5/8" Top Width, 1 Ribs (5V850)
- CONTINENTAL CONTITECH 4/5VX630 Banded Cogged V-Belt, 63" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5VX630)
- CONTINENTAL CONTITECH A57 Wrapped V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (A57)
- CARLISLE Belt, 5L580 (5L580)
- Continental Contitech Power Transmission Belts