Shop All V-Belts
Continental Contitech
4/5V1400 Banded V-Belt, 140" Outside Length, 2-31/64" Top Width, 4 Ribs
Mfr # 4/5V1400
Zoro # G5292143
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Industry Number 4/5V1400
- Number of Ribs 4
- Top Width 2-31/64"
- Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # 4/5V1400
- Zoro # G5292143
- UPC # 037256041204
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 2-31/64" |
Outside Length | 140" |
Belt Trade Size | 5V |
Details
V-Belt Section | 5V |
Item | Banded V-Belt |
Industry Number | 4/5V1400 |
Number of Ribs | 4 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Number of Bands | 4 |
Edge Construction | Wrapped |
Maximum Operating Temperature | 140 Degrees F |
Base Industry Number (without number of ribs) | 5V1400 |
Belt Material | Polybutadiene |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Section | 5V |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 4/5V1400, Number of Bands 4, Outside Length 140 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 2 31/64 in, Belt Trade Size 5V, V-Belt Type Banded, Wedge, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" ID x 500 ft EPDM Bulk Washdown Hose WT (20070993)
- DYNABRADE Max Flow, Air Hose Assembly, 25 ft. (94892)
- TOMPKINS Hydraulic Fitting-Steel16MOR-20FPX 90 (6901-16-20)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 38" (A38)
- CONTINENTAL CONTITECH 2/3VX560 Banded Cogged V-Belt, 56" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX560)
- CONTINENTAL CONTITECH 5VX1030 Cogged V-Belt, 103" Outside Length, 5/8" Top Width, 1 Ribs (5VX1030)
- CONTINENTAL CONTITECH 4L180 Cogged V-Belt, 18" Outside Length, 1/2" Top Width, 1 Ribs (4L180)
- CONTINENTAL CONTITECH A27 Wrapped V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (A27)
- CONTINENTAL CONTITECH BX120 Cogged V-Belt, 123" Outside Length, 21/32" Top Width, 1 Ribs (BX120)
- CONTINENTAL CONTITECH 5VX530 Cogged V-Belt, 53" Outside Length, 5/8" Top Width, 1 Ribs (5VX530)
- DAYTON 4L760 V-Belt, 76" Outside Length, 1/2" Top Width, 1 Ribs (4L760)
- Continental Contitech V-Belts