Shop All V-Belts
Continental Contitech
4/5V1120 Banded V-Belt, 112" Outside Length, 2-31/64" Top Width, 4 Ribs
Mfr # 4/5V1120
Zoro # G5204040
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Industry Number 4/5V1120
- Top Width 2-31/64"
- Number of Ribs 4
- Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 4/5V1120
- Zoro # G5204040
- UPC # 037256333101
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 2-31/64" |
Outside Length | 112" |
Belt Trade Size | 5V |
Details
V-Belt Section | 5V |
Item | Banded V-Belt |
Industry Number | 4/5V1120 |
Number of Ribs | 4 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Number of Bands | 4 |
Base Industry Number (without number of ribs) | 5V1120 |
Edge Construction | Wrapped |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 140 Degrees F |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Belt Section | 5V |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 4/5V1120, Number of Bands 4, Outside Length 112 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 2 31/64 in, Belt Trade Size 5V, V-Belt Type Banded, Wedge, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 27 rpm, TEFC, 115/230V (1L536)
- LPS Cutting Oil, 16 oz, Squeeze Bottle (01216)
- TRITAN Thrust Washer, dia. 2.500in, 0.03in. Thick (TRA4052)
- FAG BEARINGS Cylindrical Roller BRG, Bore 45 mm (NU209-E-XL-TVP2)
- CONTINENTAL CONTITECH 3/5V800 Banded V-Belt, 80" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5V800)
- CONTINENTAL CONTITECH 2/B136 Banded V-Belt, 139" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B136)
- CONTINENTAL CONTITECH 4L160 Cogged V-Belt, 16" Outside Length, 1/2" Top Width, 1 Ribs (4L160)
- CONTINENTAL CONTITECH 3V355 Wrapped V-Belt, 35-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V355)
- CONTINENTAL CONTITECH 2/3VX475 Banded Cogged V-Belt, 47-1/2" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX475)
- CONTINENTAL CONTITECH 5VX1080 Cogged V-Belt, 108" Outside Length, 5/8" Top Width, 1 Ribs (5VX1080)
- DAYTON BX48 Cogged V-Belt, 51 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A127 (6A127)
- Continental Contitech Power Transmission Belts