Shop All V-Belts
Continental Contitech
4/3VX600 Banded Cogged V-Belt, 60" Outside Length, 1-33/64" Top Width, 4 Ribs
Mfr # 4/3VX600
Zoro # G5225549
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 4/3VX600
- Number of Ribs 4
- Top Width 1-33/64"
- Outside Length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 4/3VX600
- Zoro # G5225549
- UPC # 037256039881
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-33/64" |
Outside Length | 60" |
Belt Trade Size | 3VX |
Details
Item | Banded Cogged V-Belt |
V-Belt Section | 3VX |
Industry Number | 4/3VX600 |
Number of Ribs | 4 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Number of Bands | 4 |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Raw Edge |
Base Industry Number (without number of ribs) | 3VX600 |
Maximum Operating Temperature | 230 Degrees F |
Belt Section | 3VX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4/3VX600, Number of Bands 4, Outside Length 60 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1 33/64 in, Belt Trade Size 3VX, V-Belt Type Banded, Cogged, Wedge, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Detent Adjusting Cart (660330002)
- D&D Timing Belt, H, 3 x 57in PL, T114 (570H300)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S24AJDA032A)
- BESTORQ Bestorq Double Side Timing Belt Model D570H100 - 57 in Outside Length - 1 in Top Width (D570H100)
- CONTINENTAL CONTITECH 2/B112 Banded V-Belt, 115" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B112)
- CONTINENTAL CONTITECH 5VX930 Cogged V-Belt, 93" Outside Length, 5/8" Top Width, 1 Ribs (5VX930)
- CONTINENTAL CONTITECH 3/BX75 Banded Cogged V-Belt, 78" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX75)
- CONTINENTAL CONTITECH B40 Wrapped V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (B40)
- CONTINENTAL CONTITECH A35 Wrapped V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (A35)
- CONTINENTAL CONTITECH 3VX950 Cogged V-Belt, 95" Outside Length, 3/8" Top Width, 1 Ribs (3VX950)
- PIX Belt, SPA, 13 x 1090mm LP (SPA1090)
- Continental Contitech Power Transmission Belts