Shop All V-Belts
Continental Contitech
3V475 Wrapped V-Belt, 47-1/2" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3V475
Zoro # G5259027
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Industry Number 3V475
- Number of Ribs 1
- Top Width 3/8"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 3V475
- Zoro # G5259027
- UPC # 037256142666
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 3/8" |
Outside Length | 47-1/2" |
Belt Trade Size | 3V |
Details
V-Belt Section | 3V |
Item | V-Belt |
Industry Number | 3V475 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Thickness (Nominal) | 5/16 in |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Wrapped |
Number of Bands | 1 |
Belt Section | 3V |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 3V475, Number of Bands 1, Outside Length 47.5 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 3/8 in, Belt Trade Size 3V, V-Belt Type Wedge, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9171, 25 micron, Inside-Out (MF0065988)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 133" (BX133)
- COXREELS Non-Explosion Proof Motor Rewind Reel (1185-2024-E)
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT (S-1086-2)
- CONTINENTAL CONTITECH 3/3VX710 Banded Cogged V-Belt, 71" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX710)
- CONTINENTAL CONTITECH 4L420 Cogged V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs (4L420)
- CONTINENTAL CONTITECH AX39 Cogged V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (AX39)
- CONTINENTAL CONTITECH 5/B173 Banded V-Belt, 176" Outside Length, 3-19/64" Top Width, 5 Ribs (5/B173)
- CONTINENTAL CONTITECH 2/BX71 Banded Cogged V-Belt, 74" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX71)
- CONTINENTAL CONTITECH 5V1600 Wrapped V-Belt, 160" Outside Length, 5/8" Top Width, 1 Ribs (5V1600)
- DAYTON 5L880 V-Belt, 88" Outside Length, 21/32" Top Width, 1 Ribs (5L880)
- Continental Contitech V-Belts