Shop All V-Belts
Continental Contitech
3V300 Wrapped V-Belt, 30" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3V300
Zoro # G5247048
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Industry Number 3V300
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 3V300
- Zoro # G5247048
- UPC # 037256142581
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 3/8" |
Outside Length | 30" |
Belt Trade Size | 3V |
Details
Item | V-Belt |
V-Belt Section | 3V |
Industry Number | 3V300 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Number of Bands | 1 |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Thickness (Nominal) | 5/16 in |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Belt Section | 3V |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 3V300, Number of Bands 1, Outside Length 30 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 3/8 in, Belt Trade Size 3V, V-Belt Type Wedge, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 22213 CJ W33, Spherical Roller Bearings (22213 CJ W33)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH50)
- CONTINENTAL Water Hose, 1-1/2" ID x 10 ft., Green (SP150-10MF-G)
- BANDO Power King Combo, Bm128, 2B128 (2B128)
- CONTINENTAL CONTITECH 5L650 Cogged V-Belt, 65" Outside Length, 21/32" Top Width, 1 Ribs (5L650)
- CONTINENTAL CONTITECH 2/BX83 Banded Cogged V-Belt, 86" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX83)
- CONTINENTAL CONTITECH A25 Wrapped V-Belt, 27" Outside Length, 1/2" Top Width, 1 Ribs (A25)
- CONTINENTAL CONTITECH 2/5VX630 Banded Cogged V-Belt, 63" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX630)
- CONTINENTAL CONTITECH 3L220 Cut Edge V-Belt, 22" Outside Length, 3/8" Top Width, 1 Ribs (3L220)
- CONTINENTAL CONTITECH 5L560 Cogged V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (5L560)
- D&D 91" Outside Length, 1 1/2" Top Width, 2 Ribs (2/BX88)
- Continental Contitech V-Belts