Shop All V-Belts
Continental Contitech
3L540 Cut Edge V-Belt, 54" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L540
Zoro # G5182359
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L540
- Top Width 3/8"
- Number of Ribs 1
- Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 3L540
- Zoro # G5182359
- UPC # 037256055706
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 3/8" |
Outside Length | 54" |
Belt Trade Size | 3L |
Details
V-Belt Section | 3L |
Item | Cogged V-Belt |
Industry Number | 3L540 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cut Edge V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Reinforcing Cord Material | Polyester |
Number of Bands | 1 |
Maximum Operating Temperature | 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Polybutadiene |
Edge Construction | Raw Edge |
Thickness (Nominal) | 7/32 in |
Belt Section | 3L |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3L540, Number of Bands 1, Outside Length 54 in, Reinforcing Cord Material Polyester, Thickness 0.219 in, Top Width 3/8 in, Belt Trade Size 3L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 92mm I. D., 120mm O. D., 13mm W (9212013SC)
- EATON AEROQUIP Hose Adapter, 1/2", ORS, 1/2", ORS (FF2030T0808S)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-102 (125367 1-1/8 NS TU SC)
- DAYTON AC Gearmotor, 18.0 in-lb Max. Torque, 154 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L528)
- CONTINENTAL CONTITECH 4L280 Cogged V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (4L280)
- CONTINENTAL CONTITECH B44 Wrapped V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (B44)
- CONTINENTAL CONTITECH B93 Wrapped V-Belt, 96" Outside Length, 21/32" Top Width, 1 Ribs (B93)
- CONTINENTAL CONTITECH 5V2240 Wrapped V-Belt, 224" Outside Length, 5/8" Top Width, 1 Ribs (5V2240)
- CONTINENTAL CONTITECH B35 Wrapped V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs (B35)
- CONTINENTAL CONTITECH B51 Wrapped V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (B51)
- DAYTON B37 V-Belt, 40" Outside Length, 21/32" Top Width, 1 Ribs (6L210)
- Continental Contitech Power Transmission Belts